X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Sonneman Lighting S205063 "Quattro" Desk Lamp

Item: S205063
Finish: BLACK
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 5-1/2"
Width 15"
Length 5-3/4"
Overall Height 36"
Bulb Type LED
Bulb(s) Included Yes
Max. Wattage Per Bulb 6 W
Glass Type White
Shade Material Acrylic
Shade Dimension 1/2'' H x 3 1/2'' W x 3 1/2"L
Switch Type 3 Step Optical Dimmer
Weight 9 lbs