X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Sonneman Lighting S708701 "Perch Pharmacy" Table Lamp

Item: S708701
Finish: Polished Chrome
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $405.00

Price: $270.00 (Pricing is for Polished Chrome)




Details and Dimensions

Height 17"
Width 13-1/2"
Length 22"
Number of Bulbs 1
Bulb Type Xenon G9
Bulb(s) Included Yes
Max. Wattage Per Bulb 75 W
Total Fixture Wattage 75 W
Shade Polished Chrome
Shade Material Metal
Shade Dimension 1-1/2'' H x 8'' D
Switch Type High/Low Rocker
Weight 13 lbs
Features Shade Rotates 350 Degrees, Head Rotates 180 Degrees