X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Sonneman Lighting S708501 "Perch Pharmacy" Swing Arm Lamp

Item: S708501
Finish: Polished Chrome
Online Availability: Available for immediate shipment
Select Finish:

List Price: $360.00

Price: $240.00 (Pricing is for Polished Chrome)



Details and Dimensions

Height 10"
Width 19-1/2"
Extension From Wall 18-1/2"
Backplate Dimension 6'' x 4-1/2''
Number of Bulbs 1
Bulb Type Xenon
Lamp Type G9
Bulb(s) Included Yes
Max. Wattage Per Bulb 75 W
Total Fixture Wattage 75 W
Shade Polished Chrome
Shade Material Metal
Shade Dimension 1-1/2'' H x 8'' D
Switch Type High/Low Rocker
Weight 7 lbs
Features Shade Rotates 350 Degrees, Head Rotates 180 Degrees, Arm Rotates 180 Degrees