X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Sonneman Lighting S642501 "Thick Thin" Table Lamp

Item: S642501
Finish: Polished Chrome
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $405.00

Price: $270.00 (Pricing is for Polished Chrome)




Details and Dimensions

Height 29"
Width 14"
Length 19"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 150 W
Total Fixture Wattage 150 W
Shade White Cotton
Shade Material Fabric
Shade Dimension 9'' H x 14'' D
Switch Type On/Off Turn
Weight 11 lbs