X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Sonneman Lighting S304213 "Dome" Swing Arm Lamp

Item: S304213
Finish: Satin Nickel
Online Availability: Discontinued
Select Finish:

Discontinued, please call.


Details and Dimensions

Height 8-1/2"
Width 6"
Extension From Wall 20"
Backplate Dimension 4-1/2'' dia.
Number of Bulbs 1
Bulb Type G9 Xenon
Bulb(s) Included Yes
Max. Wattage Per Bulb 75 W
Total Fixture Wattage 75 W
Lighting Direction Down Light
Mounting Options Down Light
Switch Type High / Low
Voltage 120V
Weight 5 lbs
Features Can be Hardwired or Plugged in
Includes 2-12'' stems
Plug In Yes