Sonneman Lighting S301201 "Accanto" Multi Bulb Wall Sconce

Item: S301201
Finish: Polished Chrome
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

Price: $450.23



Details and Dimensions

Height 28-1/2"
Width 4-1/2"
Extension From Wall 3"
Backplate Dimension 28-1/2'' x 4-1/2''
Number of Bulbs 2
Bulb Type T5 Fluorescent
Bulb(s) Included Yes
Max. Wattage Per Bulb 14 W
Total Fixture Wattage 28 W
Lighting Direction Up Light
Mounting Options Up Light
Shade Clear Glass
Shade Material Glass
Eco-Friendly Energy Efficient
Suitable Installation Damp
ADA Compliant Yes
Weight 18 lbs