X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Sonneman Lighting S214516 "Connetix" Floor Lamp

Item: S214516
Finish: Bright Satin Aluminum
Online Availability: Available for immediate shipment


Details and Dimensions

Height 56-1/4"
Width 11"
Length 11"
Number of Bulbs 13
Bulb Type LED
Bulb(s) Included Yes
Max. Wattage Per Bulb 20 W
Total Fixture Wattage 260 W
Shade White Etched Acrylic
Shade Material Acrylic
Switch Type Rotary Dimmer
Weight 18 lbs
View Similar Products