Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Sonneman Lighting S196032 "Bistro" Swing Arm Lamp

Item: S196032
Finish: Black Bronze
Online Availability: Discontinued
Select Finish:

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Height 19"
Width 8"
Extension From Wall 16"
Backplate Dimension 8'' x 2''
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 60 W
Shade Bronze Organza
Shade Material Fabric
Shade Dimension 9'' H x 8'' D
Switch Type On/Off Turn
Weight 7 lbs