X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Sonneman Lighting S702351F "Mitra" Floor Lamp

Item: S702351F
Finish: Black Brass
Online Availability: Available for immediate shipment


Details and Dimensions

Height 63"
Width 19"
Length 8"
Number of Bulbs 2
Bulb Type CFL
Lamp Type GU24
Bulb(s) Included No
Max. Wattage Per Bulb 26 W
Total Fixture Wattage 52 W
Lighting Direction Up / Down Light
Shade Off-White Linen
Shade Material Fabric
Shade Dimension 17-1/2'' H x 19'' W x 8'' D
Shade Included Yes
Switch Type In-Line On/Off
Eco-Friendly Energy Efficient
Voltage 120V
Weight 20 lbs
View Similar Products