Sonneman Lighting S700935 "Palo" Swing Arm Lamp
| Item: | S700935 |
| Finish: | Polished Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $210.11 (Pricing is for Polished Nickel)
Details and Dimensions
| Height | 33" |
| Width | 10" |
| Extension From Wall | 13" |
| Number of Bulbs | 1 |
| Bulb Type | Medium Base |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Shade | Off-White Linen |
| Shade Material | Fabric |
| Voltage | 120V |


