X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Sonneman Lighting S700813 "Palo" Swing Arm Lamp

Item: S700813
Finish: Satin Nickel
Online Availability: Available for immediate shipment
Select Finish:

List Price: $600.00

Price: $400.00 (Pricing is for Satin Nickel)



Details and Dimensions

Height 69"
Width 12"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included Yes
Max. Wattage Per Bulb 150 W
Shade Linen
Shade Material Fabric
Shade Dimension 14
Switch Type 3-Way
Voltage 120V