X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Sonneman Lighting S700213 "Perno" Swing Arm Lamp

Item: S700213
Finish: Satin Nickel
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 14"
Width 15"
Extension From Wall 41"
Backplate Dimension 3'' x 8''
Number of Bulbs 2
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 120 W
Lighting Direction Up Light
Shade Material Fabric
Voltage 120V