Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Sonneman Lighting S362551 "Osso" Table Lamp

Item: S362551
Finish: Black Brass
Online Availability: Discontinued
Select Finish:

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Height 18-1/2"
Width 23"
Number of Bulbs 2
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 126 W
Shade Material Fabric
Switch Type On/Off
Voltage 120V