X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Sonneman Lighting S351328 "Otto" Floor Lamp

Item: S351328
Finish: Blackened Steel
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $1,050.00

Price: $700.00



Details and Dimensions

Height 59"
Width 19"
Number of Bulbs 2
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Shade White Linen
Shade Material Fabric
Shade Dimension 19 x 10
Switch Type On/Off
Voltage 120V