X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Sonneman Lighting S335051 "BOXUS" Floor Lamp

Item: S335051
Finish: Black Brass
Online Availability: Discontinued

Discontinued, please call.


Details and Dimensions

Height 58"
Width 10"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Shade White String
Shade Material Fabric
Shade Dimension 10 x 10
Switch Type Pull Chain
Voltage 120V