X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Sonneman Lighting S333101 "Orbiter" Swing Arm Lamp

Item: S333101
Finish: Chrome
Online Availability: Available for immediate shipment
Select Finish:

List Price: $330.00

Price: $220.00 (Pricing is for Chrome)



Details and Dimensions

Height 20"
Width 3-1/2"
Extension From Wall 38"
Number of Bulbs 1
Bulb Type Halogen
Lamp Type MR16
Bulb(s) Included Yes
Max. Wattage Per Bulb 50 W
Voltage 120V