Sonneman Lighting S331250 "Hanover" Desk Lamp
| Item: | S331250 |
| Finish: | Black Nickel |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $330.17 (Pricing is for Black Nickel)
Details and Dimensions
| Height | 12-1/2" |
| Width | 24" |
| Number of Bulbs | 2 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Shade | Natural Linen |
| Shade Material | Fabric |
| Shade Dimension | 24 x 5-1/2 x 8 |
| Switch Type | High-Low |
| Voltage | 120V |


