X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Sonneman Lighting S313110W "Lightweights" Table Lamp

Item: S313110W
Finish: Aluminum / White
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 33"
Width 10"
Number of Bulbs 2
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Shade Spandex
Shade Material Fabric
Shade Dimension 10 x 17
Switch Type High-Low
Voltage 120V