X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Sonneman Lighting S304113 "Dome" Floor Lamp

Item: S304113
Finish: Satin Nickel
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 58"
Width 10"
Number of Bulbs 1
Bulb Type Halogen
Lamp Type Mini Can
Bulb(s) Included No
Max. Wattage Per Bulb 75 W
Switch Type High-Low
Voltage 120V