X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Ambiance Lighting S9453671 "Trenton" Track Lighting Track Head

Item: S9453671
Finish: Antique Bronze
Online Availability: Available for immediate shipment


Details and Dimensions

Height 6-29/32"
Width 4"
Diameter 3-7/16"
Number of Bulbs 1
Bulb Type Halogen
Bulb(s) Included Yes
Max. Wattage Per Bulb 40 W
Total Fixture Wattage 40 W
Glass Type Dusted Ivory
Suitable Installation Dry
Voltage 120V
Construction Steel / Aluminum
Lamp Type G9
Shade Material Glass