Back to Search Results
Ferguson.com Home
>
Pendant Lights
>
Multi Light Pendants
> Sea Gull
>
S66474962
Sea Gull S66474962 "Century" Multi Light Pendant
| Item: | S66474962 |
| Finish: | Brushed Nickel |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $210.11 (Pricing is for Brushed Nickel)
Details and Dimensions
| Height | 18-1/2" |
| Width | 35-1/2" |
| Length | 35-1/2" |
| Overall Height | 63-1/2" |
| Canopy Size | Diameter: 5'' Height: 1-9/16'' |
| Number of Bulbs | 3 |
| Bulb Type | Medium |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 300 W |
| Shade Material | Glass |
| Wire Length | 144" |
| Downrod Length | (3)-12'' down rods and (1) 6'' down rod |
| Suitable Installation | Dry |
| Voltage | 120V |
| Construction | Steel |
| Weight | 18 lbs |
| Wire Color | Brown |
| Product Specifications |
| Warranty |


