X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Sea Gull S15170B839 "Somerton" Large Fan (52'' to 59'')

Item: S15170B839
Finish: Blacksmith
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $975.00

Price: $650.33 (Pricing is for Blacksmith)



Details and Dimensions

Height 21-1/2"
Width / Diameter 56"
Canopy Size 7-3/4" Diameter
Number of Blades 5
Blade Span 56"
Blade Pitch 13°
Blade Color Teak Wood Grain
Blade Material Wood
Blades Included Yes
Switch Type Pull Chain
Fan Motor Size 188 mm x 20 mm
Suitable Installation Dry
Downrod Quantity 1
Downrod Length "(1) 6"""
Wire Length 78"
Light Kit Included
Number of Bulbs 3
Bulb Type Candelabra Torpedo
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Bulb(s) Included Yes
Glass Type Cafe Tint
Shade Material Glass
Voltage 120V
Construction Steel / Wood
Features Light Fixture can be mounted as Uplight or Downlight
Includes Flush Mount Hardware