X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Sea Gull S14607S15 "Retrofit" 4'' Recessed Light Trim Kit

Item: S14607S15
Finish: White
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 2"
Width 5-1/2"
Housing Width 4"
Color Temperature 4000K
Color Temperature Range Cool White
Color Rendering Index 80 CRI
Bulb Life 50000 Hours
Glass Type White
Suitable Installation Damp
Voltage 120V
Construction Aluminum
IC Rating IC Rated
Lumens 475