X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Sea Gull S1179 4'' Recessed Light Housing

Item: S1179
Finish: No Finish
Online Availability: Available for immediate shipment


Details and Dimensions

Width 8-1/4"
Length 13-7/16"
Ceiling Opening 4-5/16"
Housing Type Incandescent
Housing Depth 5-13/16"
Housing Material Steel
Housing Width 5-3/7"
Number of Bulbs 1
Bulb Type CFL
Bulb(s) Included No
Suitable Installation Damp
IC Rating New Construction IC Airtight
Additional Information Converts To LED With Optional Bulbs (Not Included)
Lamp Type "35w PAR20, 50w PAR20"