X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Sea Gull S931312 Outdoor Accent Light

Item: S931312
Finish: Black
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $93.60

Price: $62.43 (Pricing is for Black)




Details and Dimensions

Height 7"
Diameter 5-1/4"
Overall Height 15-1/2"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 75 W
Total Fixture Wattage 75 W
Shade Material ClearGlass
Suitable Installation Wet
Construction Die Cast Aluminum
Wire Length 36"