X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Sea Gull S931212 Outdoor Accent Light

Item: S931212
Finish: Black
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 6-1/2"
Diameter 3"
Overall Height 15"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 50 W
Total Fixture Wattage 50 W
Shade Material ClearGlass
Suitable Installation Wet
Construction Die Cast Aluminum
Wire Length 36"