X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Sea Gull S112114 6'' Recessed Light Trim Kit

Item: S112114
Finish: White
Online Availability: Available for immediate shipment


Details and Dimensions

Height 4-3/4"
Diameter 7-13/16"
Trim Type Baffle
Trim Bulb Type Incandescent
Number of Bulbs 1
Bulb Type Halogen
Bulb(s) Included No
Construction Aluminum
Features Recessed Trim For Sloped Ceiling
Additional Information Converts To LED With Optional Bulbs (Not Included)
Lamp Type 75w PAR38