X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Sea Gull S112015 6'' Recessed Light Trim Kit

Item: S112015
Finish: White
Online Availability: Available for immediate shipment

List Price: $9.00

Price: $6.00



Details and Dimensions

Height 0-7/16"
Diameter 8"
Trim Type Open
Trim Bulb Type Incandescent
Number of Bulbs 1
Bulb Type Halogen
Bulb(s) Included No
Construction Steel
Additional Information Converts To LED With Optional Bulbs (Not Included)
Lamp Type "75w PAR30L, 65w BR30"