Sea Gull S1109 6'' Recessed Light Housing
| Item: | S1109 |
| Finish: | No Finish |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $47.02
Details and Dimensions
| Width | 14-1/8" |
| Length | 13-1/2" |
| Ceiling Opening | 6-3/8" |
| Housing Type | Incandescent |
| Housing Depth | 7-3/8" |
| Housing Material | Steel |
| Housing Width | 7-3/4" |
| Number of Bulbs | 1 |
| Bulb Type | 75w PAR38 |
| Bulb(s) Included | No |
| Suitable Installation | Damp |
| Features | • Recessed Housing For Sloped Ceiling |
| IC Rating | New Construction IC Airtight |
| Additional Information | Converts To LED With Optional Bulbs (Not Included) |
| Warranty |


