Sea Gull S1105 4'' Recessed Light Housing
| Item: | S1105 |
| Finish: | No Finish |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $31.52
Details and Dimensions
| Width | 13-1/2" |
| Length | 5-1/4" |
| Ceiling Opening | 4-1/4" |
| Housing Type | Incandescent |
| Housing Depth | 5-5/8" |
| Housing Material | Steel |
| Number of Bulbs | 1 |
| Bulb Type | 50w PAR20 |
| Bulb(s) Included | No |
| Suitable Installation | Damp |
| Features | • Converts To LED With Optional Bulbs (Not Included) |
| IC Rating | New Construction Non-IC |
| Warranty |


