Sea Gull S985812 Under Cabinet Light
| Item: | S985812 |
| Finish: | Black |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $18.01 (Pricing is for Black)
Details and Dimensions
| Height | 1" |
| Width | 3" |
| Backplate Dimension | 3 1/8'' Diameter x 7/8'' Height |
| Number of Bulbs | 1 |
| Bulb Type | Xenon T5 |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 18 W |
| Total Fixture Wattage | 18 W |
| Lighting Direction | Down Light |
| Suitable Installation | Wet |
| Weight | 1 lb |
| Additional Information | "Housing- Polycarbonate, Reflector- Aluminum, Trim- Polycarbonate" |
| Wire Color | Black |
| Wire Length | 80" |
| Product Specifications |
| Warranty |


