Sea Gull S9488371 "Trenton" Track Lighting Track Head
| Item: | S9488371 |
| Finish: | Antique Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $90.05
Details and Dimensions
| Height | 6-5/8" |
| Width | 5-11/16" |
| Diameter | 3-7/16" |
| Backplate Dimension | 5-1/8 |
| Number of Bulbs | 1 |
| Bulb Type | G-9 Halogen |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 40 W |
| Total Fixture Wattage | 40 W |
| Glass Type | Dusted Ivory |
| Shade Dimension | 3-1/3 |
| Suitable Installation | Damp |
| Voltage | 120V |
| Rail Type | Monopoint |
| Shade Material | Glass |
| Warranty |


