Sea Gull S94733965 "Ambiance® Transitions" Track Lighting Track Head
| Item: | S94733965 |
| Finish: | Brushed Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $104.05
Details and Dimensions
| Height | 5-5/16" |
| Width | 5-9/16" |
| Diameter | 3-7/8" |
| Number of Bulbs | 1 |
| Bulb Type | GU5.3 Bi-Pin Halogen |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 50 W |
| Total Fixture Wattage | 50 W |
| Suitable Installation | Dry |
| Voltage | 12V |
| Construction | Steel / Aluminum |
| Shade Material | Metal |
| Warranty |


