Sea Gull S9457171 "Ambiance" Pendant Track Light
| Item: | S9457171 |
| Finish: | Antique Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $72.04 (Pricing is for Antique Bronze)
Details and Dimensions
| Height | 12-5/32" |
| Width | 1" |
| Number of Bulbs | 1 |
| Bulb Type | G-9 Halogen |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 40 W |
| Total Fixture Wattage | 40 W |
| Glass Type | Frosted |
| Suitable Installation | Dry |
| Construction | Steel / Aluminum |
| Wire Length | 96" |
| Warranty |


