X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Sea Gull S9451371 "Trenton" Complete Track Lighting Track Kit

Item: S9451371
Finish: Antique Bronze
Online Availability: Available for immediate shipment


Details and Dimensions

Number of Bulbs 3
Bulb Type Halogen
Bulb(s) Included Yes
Max. Wattage Per Bulb 40 W
Total Fixture Wattage 120 W
Glass Type Dusted Ivory
Shade Included Yes
Suitable Installation Dry
Voltage 120V
Includes One Rail, Two End Caps, One Power Feed, One Support Adapter, Three Directional Lights, Three Bulb Glass Covers
Lamp Type G9