X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Sea Gull S9448871 "Stirling" Complete Track Lighting Track Kit

Item: S9448871
Finish: Antique Bronze
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 21"
Width 47-3/4"
Overall Height 117"
Number of Bulbs 3
Bulb Type Halogen
Bulb(s) Included Yes
Max. Wattage Per Bulb 50 W
Total Fixture Wattage 150 W
Glass Type Café Tint
Shade Material Beige Linen
Shade Included Yes
Suitable Installation Dry
Voltage 120V
Features • Converts To LED With Optional Bulbs (Not Included)
Includes (1) Rail, (2) End Caps, (1) Powerfeed, & Mounting Hardware
Rail Type Extruded Aluminum
Lamp Type GU10
Shade Material Glass