Sea Gull S94151298 "Eurotech" Track Connector and Adaptor
| Item: | S94151298 |
| Finish: | Eurotech |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $83.12
Details and Dimensions
| Height | 2-1/4" |
| Width | 4-7/8" |
| Suitable Installation | Dry |
| Voltage | 12V |
| Type Of Circuit | Single |
| Rail Type | Flex |
| Maximum Wattage Per Circuit | 300Watts |
| Wire Type | 10 |
| Wire Length | 120" |
| Warranty |


