Sea Gull S94052298 "Eurotech" Pendant Track Light

Item: S94052298
Finish: Eurotech
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

Price: $88.63



Details and Dimensions

Height 8"
Diameter 1-3/16"
Number of Bulbs 1
Bulb Type GU5.3
Bulb(s) Included No
Max. Wattage Per Bulb 50 W
Total Fixture Wattage 50 W
Lighting Direction Down Light
Suitable Installation Dry
Voltage 12V
Construction Aluminum / Polycarbonate
Includes Decorative Cap
Rail Type Flex Track
To Be Used With Two-Circuit, Flexible Rail, And Single Circuit Assemblies
Wire Length 120"