X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Sea Gull S91027147 "Meridian" Outdoor Accent Light

Item: S91027147
Finish: Weathered Brass
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 6-1/4"
Width 5-1/8"
Number of Bulbs 1
Max. Wattage Per Bulb 35 W
Voltage Low Voltage
Energy Star No
Lamp Type Screw Terminal Par36
Title 24 Compliant No
Wire Color Brown
Wire Length 300"