X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Sea Gull S91023147 "Meridian" Outdoor Accent Light

Item: S91023147
Finish: Weathered Brass
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 2-5/8"
Length 3-1/4"
Number of Bulbs 1
Bulb Type Bi-Pin
Max. Wattage Per Bulb 20 W
Voltage Low Voltage
Energy Star No
Lamp Type T3
Title 24 Compliant No
Wire Color Brown
Wire Length 36"