Sea Gull S89248PBLE12 "Yorktowne" Outdoor Ceiling Mounted Light
| Item: | S89248PBLE12 |
| Finish: | Black |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $125.06
Details and Dimensions
| Height | 7-1/2" |
| Width | 13-1/4" |
| Number of Bulbs | 2 |
| Bulb Type | GU24 Self Ballasted |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 13 W |
| Total Fixture Wattage | 26 W |
| Eco-Friendly | Energy Efficient |
| Voltage | 120V |
| Construction | Die Cast Aluminum |
| Includes | Photocell |
| Wire Length | 6-1/2" |
| Warranty |


