Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Sea Gull S8894112 "Windgate" Outdoor Entrance Wall Light

Item: S8894112
Finish: Black
Online Availability: Available for immediate shipment
Select Finish:

Details and Dimensions

Height 16-5/8"
Width 7-4/5"
Extension From Wall 8-1/3"
Backplate Dimension 4 3/4'' W x 6 3/8'' H x 7/8'' D
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Suitable Installation Wet
Voltage 120V
Construction Aluminum
Weight 4 lbs
Additional Information "Center of outlet box up: 14 1/8""; Clear bulbs recommended for this fixture"
Wire Length 6-1/2"