X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Sea Gull S8894012 "Windgate" Outdoor Entrance Wall Light

Item: S8894012
Finish: Black
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $50.25

Price: $33.52 (Pricing is for Black)




Details and Dimensions

Height 12-1/3"
Width 6-1/2"
Extension From Wall 7-11/16"
Backplate Dimension 4 3/4'' W x 6 3/8'' H x 7/8'' D
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Suitable Installation Wet
Voltage 120V
Construction Aluminum
Weight 3 lbs
Additional Information "Center of outlet box up: 12""; Clear bulbs recommended for this fixture"
Wire Length 6-1/2"