X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Sea Gull S888008 "Jamestowne" Outdoor Entrance Wall Light

Item: S888008
Finish: Textured Rust Patina
Online Availability: Available for immediate shipment


Details and Dimensions

Height 11"
Width 4-1/2"
Extension From Wall 5-3/4"
Backplate Dimension 4 1/2'' Diameter x 2 1/8'' Depth
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type Clear Seeded
Suitable Installation Wet
Voltage 120V
Weight 2 lbs
Additional Information "Center of outlet box up: 6"", center of outlet box down: 5 1/4""; Clear bulbs recommended for this fixture"