Sea Gull S887144 "Sebring" Outdoor Entrance Wall Light

Item: S887144
Finish: Weathered Copper
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

Price: $210.11 (Pricing is for Weathered Copper)



Details and Dimensions

Height 15-1/2"
Width 11-1/4"
Extension From Wall 9"
Backplate Dimension 5 1/4'' Diameter x 7/8'' Depth
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type Clear Seeded
Suitable Installation Wet
Voltage 120V
Weight 6 lbs
Additional Information Center of outlet box up: 9 1/2