X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Sea Gull S883408 "Hill Gate" Outdoor Ceiling Mounted Light

Item: S883408
Finish: Textured Rust Patina
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 7-1/4"
Width 9"
Number of Bulbs 2
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 120 W
Glass Type Clear Beveled
Voltage 120V