Sea Gull S864212 "Flood Light" Wall Mounted Flood Lights
| Item: | S864212 |
| Finish: | Black |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $29.51 (Pricing is for Black)
Details and Dimensions
| Height | 4" |
| Width | 9-1/2" |
| Extension From Wall | 5-3/4" |
| Number of Bulbs | 2 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 90 W |
| Voltage | 120V |
| Product Specifications |
| Warranty |


