Sea Gull S860712 "Outdoor Bullets" Wall Mounted Flood Lights
| Item: | S860712 |
| Finish: | Black |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $60.03
Details and Dimensions
| Width | 5-3/4" |
| Backplate Dimension | 5 |
| Number of Bulbs | 2 |
| Bulb Type | Medium BR-40 |
| Max. Wattage Per Bulb | 120 W |
| Construction | Aluminum |
| Energy Star | No |
| Title 24 Compliant | No |
| Wire Length | 6-1/2" |
| Warranty |


