Sea Gull S845871 "Jamestowne" Outdoor Entrance Wall Light
| Item: | S845871 |
| Finish: | Antique Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $104.05 (Pricing is for Antique Bronze)
Details and Dimensions
| Height | 17" |
| Width | 7" |
| Extension From Wall | 8" |
| Backplate Dimension | 4 3/4'' W x 5 1/2'' H x 3/4'' D |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 100 W |
| Glass Type | Clear Beveled |
| Suitable Installation | Wet |
| Voltage | 120V |
| Weight | 7 lbs |
| Additional Information | Center of outlet box up: 6 3/4", center of outlet box down: 10 1/2" |
| Product Specifications |
| Warranty |


