Sea Gull S845702 "Jamestowne" Outdoor Entrance Wall Light
| Item: | S845702 |
| Finish: | Polished Brass |
| Online Availability: | Discontinued |
| Select Finish: |
Discontinued, please call.
Details and Dimensions
| Height | 12-1/2" |
| Width | 5-1/2" |
| Extension From Wall | 5-3/4" |
| Backplate Dimension | 4 1/2'' Diameter x 2 1/8'' Depth |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 100 W |
| Glass Type | Clear Beveled |
| Suitable Installation | Wet |
| Voltage | 120V |
| Weight | 3 lbs |
| Additional Information | Center of outlet box up: 6", center of outlet box down: 6 1/2" |
| Product Specifications |
| Warranty |


